Shop All Automotive Heating & Air Conditioning Hoses
Four Seasons
Liquid Line Hose Assy W/ Orifice Tube
Mfr # 66050
Zoro # G500552730
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Liquid Line
- Includes Fittings Included
- Material Aluminum
- Refrigerant R134a
- Switch Service Port w/o Switch Port
Product Information
- Brand Four Seasons
- MFR # 66050
- Zoro # G500552730
- UPC # 96361076785
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Service Port Size | 16 mm |
Details
Type | Liquid Line |
Includes | Fittings Included |
Material | Aluminum |
Refrigerant | R134a |
Switch Service Port | w/o Switch Port |
Suction End Type | P-Nut Fitting |
Svc Port High Side | High Side |
Bracket | w/o Bracket |
Description
Liquid Line Hose Assy W/ Orifice Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG ARM Hood Lift Support, 6545 (6545)
- AP EXHAUST Prebent Pipe Merit Exhaust, 54949 (54949)
- LIPPERT BEARING KIT, 3500LB AXLE (333948)
- BUYERS PRODUCTS 18x18x30 Inch Black Diamond Tread Aluminum Underbody Truck Box (1725103)
- FOUR SEASONS HOSE 50FT GOODYEAR #8 (55418)
- FOUR SEASONS CHEVY FULLSIZE PICKUP 14-11 (66020)
- FOUR SEASONS Chevy/Gmc Topkick/Kodiak 09-03 (55825)
- FOUR SEASONS CHRYSLER 200 SERIES 11 (55095)
- FOUR SEASONS HOSE 50FT GOODYEAR #6 (55416)
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- UAC A/C Refrigerant Discharge Hose #Uac Ha 11491C (HA 11491C)
- Four Seasons Automotive Heating & Air Conditioning Hoses