Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Jeep Wrangler 90-87 Blower Motor, 35554
Mfr # 35554
Zoro # G1686374
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material metal
- Cage Wheel Included w/o Wheel
- Flanged End Yes
- Mount Type OE Mount
Product Information
- Brand Four Seasons
- MFR # 35554
- Zoro # G1686374
- UPC # 96361355545
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Length | 4.750 IN |
Motor Diameter | 3.250 IN |
Shaft Length | 1.31 IN |
Shaft Diameter | 0.31 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | metal |
Cage Wheel Included | w/o Wheel |
Flanged End | Yes |
Mount Type | OE Mount |
Vented | Vented |
Shaft Shape | Round |
Shaft Type | Round |
Connector Gender | Male |
Number of terminals | 1 |
Rotation | CW |
Terminal Type | 1 Spade |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS Fusion Kit, 175A, Gray, 4 and 2 ga. (125105-001)
- SUR&R Compression Block Off, 15mm Outside dia. (AC15MCB)
- BALDWIN FILTERS Air Filter, 12-1/2 x 22-1/2 in. (PA3464)
- YARD TUFF Adjustable Trailer Dolly w/ Dual Casters (TMD-15002C)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS Fiat 500 17-14 Blower Motor, 75065 (75065)
- FOUR SEASONS BUCYRUS ERIE-CASE/IH-CATERPILLAR-DRESSER (35552)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- UNIVERSAL AIR COND UNIVERSAL AIR CONDITIONING (BM0350)
- Four Seasons Automotive Heating & Air Conditioning