Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
INTERNATIONAL/NAVISTAR 00-82
Mfr # 35448
Zoro # G802145524
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Type Blower Motor Wheels
- Attachment Type Clip or Lock Nut
- Shaft Diameter 0.31 IN
- Wheel Yes
Product Information
- Brand Four Seasons
- MFR # 35448
- Zoro # G802145524
- UPC # 96361354487
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Shaft Diameter | 0.31 IN |
Wheel Width | 3.000 in |
Wheel Diameter | 5.000 in |
Shaft Length | 3.000 in |
Details
Material | Plastic |
Type | Blower Motor Wheels |
Attachment Type | Clip or Lock Nut |
Wheel | Yes |
Rotation | CW |
Shaft Shape | Dual Flat Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS Toyota:New Denso 10Pa15C W/Clutch (78335)
- SEA DOG Chrome Zinc 4-Hole Cleat - 4 1, #044104-1 (044104-1)
- TIMKEN Tapered Roller Bearing Cup, 34478 (34478)
- SHARK INDUSTRIES Coats Corghi Stainless Steel Mount Demount Duck Head w/Round Hole (38305)
- FOUR SEASONS HONDA CIVIC 93-92-CIVIC DEL SOL 93 (54691)
- FOUR SEASONS FORD MAVERICK 71-MUSTANG 68-67/MERC COME (33274)
- FOUR SEASONS DODGE CALIBER 10/JEEP COMPASS 10-PATRIOT (83139)
- FOUR SEASONS FOR DIESEL KIKI COMPRESSORS (15209)
- FOUR SEASONS Fitting Heater Fitting, 84506 (84506)
- FOUR SEASONS Ford Retrofit Kit, 26601 (26601)
- FOUR SEASONS Fitting-Mo Bl #10 S Ac Fitting, 10710 (10710)
- Four Seasons Automotive Heating & Air Conditioning Parts