Shop All Power Steering Hoses
Four Seasons
Hose Assy /Discharge Suction, 66058
Mfr # 66058
Zoro # G9345230
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Switch Included
- Type Discharge & Suction Line
- O-rings Included Seal Included
- O-Ring A Quantity 2
Product Information
- Brand Four Seasons
- MFR # 66058
- Zoro # G9345230
- UPC # 96361093720
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Switch Included |
Type | Discharge & Suction Line |
O-rings Included | Seal Included |
O-Ring A Quantity | 2 |
Manifold | Yes |
Suction End Type | P-Nut Fitting |
Discharge End Type | P-Nut Fitting |
O-Ring B Quantity | 2 |
Bracket | w/o Bracket |
Suction End Style | P-Nut Fitting |
Refrigerant Type | R134a |
Switch Service Port | w/o Switch Port |
Discharge End Style | P-Nut Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX25 (AX25)
- EQUALIZER INDUSTRIES Blackhawk 20Volt Tool (BH2019)
- GOLD EAGLE STA-BIL Starting Fluid 11 oz (22004)
- SPEC-D TUNING 02-06 Cadillac Escalade Front Grill Gloss Black (HG-ECLD02JM-RS)
- FOUR SEASONS Ford E Series Fullsize Van 91-89 Hose Assembly, 56686 (56686)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- ARMORED Armored 00204 Heavy Duty Power Steering Fluid 12 oz.; Pack of 12 (493809)
- Four Seasons Power Steering Hoses