Shop All Automotive Heater Cores
Four Seasons
Heater Core, 90011
Mfr # 90011
Zoro # G5353578
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/8 IN
- Width 7-1/4 IN
- Thickness 1-7/8 IN
- Material Aluminum
- Tube 2 0.750 in
Product Information
- Brand Four Seasons
- MFR # 90011
- Zoro # G5353578
- UPC # 846385000101
- Country of Origin Unknown
- Category Automotive Heater Cores
Dimensions
Length | 7-1/8 IN |
Width | 7-1/4 IN |
Core Depth | 1.875 in |
Core Width | 7.250 in |
Core Height | 7.125 in |
Details
Thickness | 1-7/8 IN |
Material | Aluminum |
Tube 2 | 0.750 in |
Type | Heater Core /Aluminum |
Core Material | Aluminum |
Tube 1 | 0.625 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter 2009-2015 Toyota Venza 2.7L, 143-3018 (143-3018)
- ZEROSTART Flowstart Circulation Heater, 1635W 240V (3305150)
- STENS Oem Replacement Belt 265-936 For Wright Mfg. 71460065 (265-936)
- ILC Replacement for Chicago Miniature / CML Cm756 replacement light bulb lamp, 10PK (CM756 CHICAGO MINIATURE / CML)
- FOUR SEASONS Heater Core, 90069 (90069)
- AFTERMARKET 399041 Heater 10 14 x 6 38 x 2 12 Core (399041-NOR)
- SUBURBAN MANUFACTURING Suburban NT Series Lightweight Furnace; 19;000 BTU (2450A)
- APDI 02-06 Explorer/Aviator/Mountaineer Heater Core, 9010366 (9010366)
- OSC HVAC Heater Core, 98819 (98819)
- FEBI Heater Core, 18158 (18158)
- AFTERMARKET 399078 Heater 10 12 x 5 58 x 2 Core (399078-NOR)
- Four Seasons Automotive Heating & Air Conditioning