Shop All Automotive Fans
Four Seasons
Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411
Mfr # 75411
Zoro # G9586417
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5 in
- Material Plastic / Metal
- Type Motor Assembly
- Width 14.5 in
- Includes Shroud Included
Product Information
- Brand Four Seasons
- MFR # 75411
- Zoro # G9586417
- UPC # 96361754119
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 14.5 in |
Width | 14.5 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Includes | Shroud Included |
Color | Black |
Voltage | 12 |
Fan 1 Blade Quantity | 6 |
Connector Gender | Female |
Mount Location | Condenser Fan |
Motor Type A | Condenser Fan |
Shroud Material | Steel |
Hub Bolt Hole Quantity | OE Mount |
Electrical Or Mechanical | Electrical |
Terminal Gender | Male |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Blade Material | Metal |
Fan Quantity | 1 |
Mount Type | OE mount |
Connector Quantity | 1 |
Connector Type | 2 wire lead w/ Connector |
Connector Shape | Rectangular |
Blade Type | Rigid |
Terminal Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE SeaWatch 4" Marine TV Antenna - 12VDC - 110VAC (3004)
- KATS Frost Plug Heater, for Chrysler (11401)
- ESCO Heavy Duty Yoke Puller (40314)
- KEN-TOOL Manual Tire Changer, Floor Mount (38601)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- URO PARTS Heater Fan Motor, 64111468542 (64111468542)
- Four Seasons Automotive Fans