Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
FORD:HALLA HCC-RS20
Mfr # 98322
Zoro # G802146828
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Halla
- Includes Clutch Included
- Compressor Type HCC-RS20
- Coil Clock Position 1 Wire Lead
- Compatible Refrigerant Oil Type See under hood decal for proper oil type.
Product Information
- Brand Four Seasons
- MFR # 98322
- Zoro # G802146828
- UPC # 96361983229
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.47 in |
Details
Type | Halla |
Includes | Clutch Included |
Compressor Type | HCC-RS20 |
Coil Clock Position | 1 Wire Lead |
Compatible Refrigerant Oil Type | See under hood decal for proper oil type. |
Suction Port Type | O-Ring |
Discharge Port Type | O-Ring |
Coil Voltage | 12 2H |
Pulley Belt Type | Serpentine |
O-Ring B Quantity | 1 |
Distance From Clutch To Mounting Flange | 1.86 IN |
Oil Filled | Included |
O-Ring A Quantity | 1 |
Mounting Type | Tangent Mount |
Terminal Type | Pin |
Refrigerant Type | R-134a or R1234yf |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Adapter Bearing, Ra010-Rrb (RA010-RRB)
- ZEREX Antifreeze Coolant, 1 gal., RTU (ZXEDRU1)
- VELVAC 2020, R, H/R, H/M, E1992,102Ltd, Wt (714588)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL501 (KEYSL501)
- FOUR SEASONS Chev G Ser Van/Express 96-95/Gmc G Ser V (88954)
- FOUR SEASONS Dodge Nitro 11-09/Jeep Liberty 12-09 New Compressor, 98301 (98301)
- FOUR SEASONS Buick/Chevy/Gmc/Jagua:New Gm A6 W/Clutch New Compressor, 58096 (58096)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS Subaru Legacy 09-08/Outback 09-05 (158384)
- FOUR SEASONS Audi/V:New Sanden/Sankyo Sd7V16 W/Clutch New Compressor, 78541 (78541)
- UAC Dkv14G Compressor Assembly, Uac Co 10791C Uac (CO 10791C)
- Four Seasons Automotive Air Conditioning Compressors & Clutches