Shop All Automotive Fans
Four Seasons
Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627
Mfr # 75627
Zoro # G9590276
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.5 in
- Material Plastic / Metal
- Type Motor Assembly
- Width 30.25 in
- Includes Shroud Included
Product Information
- Brand Four Seasons
- MFR # 75627
- Zoro # G9590276
- UPC # 96361756274
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Height | 21.5 in |
Width | 30.25 in |
Details
Material | Plastic / Metal |
Type | Motor Assembly |
Includes | Shroud Included |
Voltage | 12 |
Color | Black |
Motor Type A | Radiator Fan Assembly |
Hub Bolt Hole Quantity | OE Mount |
Terminal Quantity | 3 |
Mount Type | OE mount |
Connector Quantity | 1 |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Connector Gender | Female |
Blade Type | Rigid |
Fan Quantity | 1 |
Terminal Gender | Male |
Blade Material | Plastic |
Connector Shape | Oval |
Mount Location | Radiator Fan |
Shroud Material | Plastic |
Fan 1 Blade Quantity | 7 |
Connector Type | 3 Terminal Connector |
Electrical Or Mechanical | Electrical |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 9.9in Dia. (5211-099-09)
- TOPDON An advanced and versatile smart diagnostic scanner (Phoenix Smart)
- ACDELCO Filter Kit-Fuel, Tp1020 (TP1020)
- GLOBAL EQUIPMENT Global Industrial„¢ Dock Light Arm w/ Mounting Kit, 60"L (HGARM60)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- GLOBAL INDUSTRIAL 8 Bolt On Vehicle Fan, 342 CFM, 12V, 2 Speed (800509)
- Four Seasons Automotive Fans