Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Ford Focus 11-08 Blower Motor, 75845
Mfr # 75845
Zoro # G1707121
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Motor Diameter 3.000 IN
- Wheel Height 2.750 in
- Connector Gender Female
Product Information
- Brand Four Seasons
- MFR # 75845
- Zoro # G1707121
- UPC # 9636175845
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Diameter | 3.000 IN |
Wheel Height | 2.750 in |
Shaft Length | 1.750 IN |
Motor Length | 4.250 IN |
Wheel Dia. | 5.875 in |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Plastic |
Connector Gender | Female |
Rotation | CCW |
Cage Wheel Included | w/ Wheel |
Mount Type | OE Mount |
Terminal Type | Lead Wire |
Vented | Vented |
Connector Quantity | 1 |
Flanged End | Yes |
Number of terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI 60" Fiberglass Shaft, Metal Tip Handle (MTH-1FG)
- REDHORSE HOSE ENDS 6 AN Hose 6 AN Outlet 45 Degree PTFE Reusable Anodized Black Aluminum Single (1245-06-2)
- WEATHERTECH Front and Rear Floorliners, 444781-442163 (444781-442163)
- STRONG ARM HOOD LIFT SUPPORT (4339)
- FOUR SEASONS BUCYRUS ERIE-CASE/IH-CATERPILLAR-DRESSER (35552)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Freightliner Cascadia 11-08 Blower Motor, 75040 (75040)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- DORMAN HVAC Blower Motor Resistor - Front, 973-007 (973-007)
- Four Seasons Automotive Heating & Air Conditioning