Shop All Automotive Switches
Four Seasons
Ford Focus 07-02 Pressure Switch, 20989
Mfr # 20989
Zoro # G8885592
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Pressure
- Fitting Thread Size 10mm x 1.25
- Operate Psi Low Off 21
- Connector Gender Female
Product Information
- Brand Four Seasons
- MFR # 20989
- Zoro # G8885592
- UPC # 96361209893
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 10mm x 1.25 |
Details
Color | Black |
Type | Pressure |
Operate Psi Low Off | 21 |
Connector Gender | Female |
Item Included A Qty. | 1 |
Mounting Location | System Mounted |
Comp Open/closed | Open |
Number of terminals | 4 |
Connector Shape | Square |
Operate Psi Low On | 40 |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER PARKER 935167 Replacement/Interchange Spin-On Filter (MF0058053)
- BUILD-ALL Parts Washer, Stainless Steel Sink on Drum Parts Washer for Aqueous Parts Washing, 30-Gal Plastic Drum (SSWH30)
- ATTWOOD MARINE Attwood Quick Disconnect Seat Mount 6-1/4" Swivel (11602D1)
- LISLE Locking Air Tool Holder (49960)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS SWITCH-LEVER 4 POSI (35716)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Cadillac Catera 01-97 Temp Switch, 36478 (36478)
- STANDARD IGNITION Power Seat Switch (PSW106)
- Four Seasons Automotive Electrical