Shop All Power Steering Hoses
Four Seasons
Ford Aerostar 90-86 Hose Assembly, 55748
Mfr # 55748
Zoro # G9333778
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Discharge End Type Female Springlock
- Bracket w/o Bracket
- Suction End 0.750 in
Product Information
- Brand Four Seasons
- MFR # 55748
- Zoro # G9333778
- UPC # 96361557482
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Discharge End Type | Female Springlock |
Bracket | w/o Bracket |
Suction End | 0.750 in |
Manifold | Yes |
Refrigerant Type | R134a |
Suction End Style | Male Springlock |
O-rings Included | Included |
O-Ring C Quantity | 3 |
O-Ring D Quantity | 1 |
Suction End Type | Male Springlock |
Switch Service Port | w/o Switch Port |
Discharge End Style | Female Springlock |
O-Ring E Quantity | 1 |
O-Ring A Quantity | 2 |
Discharge End | 0.500 in |
O-Ring B Quantity | 3 |
Service Port Type | Service Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A1220 (15480)
- OEMTOOLS Brake Caliper Hanger Set (8 Pack) (24518)
- PUROLATOR Purolator L25288 Purolator Premium Engine Protection Oil Filter (L25288)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 0.50 Oz., PK25 (T050N)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford E Series Fullsize Van 91-89 Hose Assembly, 56686 (56686)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- Four Seasons Rubber Hoses & Accessories