Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Mo Bl #10 9 Ac Fitting, 10910
Mfr # 10910
Zoro # G3542040
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Standard O-Ring
- Thread Dia. 7/8" - 18
- Fitting Type Male O-Ring
- Hose Connection Type Beadlock
Product Information
- Brand Four Seasons
- MFR # 10910
- Zoro # G3542040
- UPC # 96361109100
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | 7/8" - 18 |
Fitting Size | 10 |
Hose Size | 10 |
Run Length | 1.500 in |
Drop Length | 2.125 in |
Details
Material | Aluminum |
Type | Standard O-Ring |
Fitting Type | Male O-Ring |
Hose Connection Type | Beadlock |
Hose I.d. | 0.500 in |
Fitting Angle | 90° |
Hose I.D. Fraction | 1/2 in |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt - Air Brake Compressor, BX65 (BX65)
- PARKER Swivel Male Run Tee, 3/8 in. Tube Size (171PTC-6-4)
- TECNIQ S170 Ambr P2/Pc Sdmrkr Clr Lens .156 Bllt (TQ S17-AC0M-1)
- CUMMINS Onan Spark Plug Wires-, 2PK (C7B-167161601)
- FOUR SEASONS SERVICE VALVE (12790)
- FOUR SEASONS AC SYS SEAL KIT (24343)
- FOUR SEASONS Adapter Retro 16Mm X Retrofit Compnt, 59978 (59978)
- FOUR SEASONS Permagum- Price By Foot Sold In Box 50,69014 (69014)
- FOUR SEASONS Ford Edge 10-07/Lincoln Mkx 11-07 Ac Seal Kit, 26821 (26821)
- FOUR SEASONS FORD MAVERICK 71-MUSTANG 68-67/MERC COME (33274)
- UNIVERSAL AIR COND Expansion Val Expansion Valve, Ex6030C (EX6030C)
- Four Seasons Automotive Heating & Air Conditioning Parts