Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Mio Bl #10 Ac Fitting, 15810
Mfr # 15810
Zoro # G3537210
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Insert O-Ring
- Material Aluminum
- Thread Dia. 7/8" - 14
- Hose Connection Type Beadlock
- Gasket / Seals Included
Product Information
- Brand Four Seasons
- MFR # 15810
- Zoro # G3537210
- UPC # 96361158108
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | 7/8" - 14 |
Run Length | 2.125 in |
Hose Size | 10 |
Details
Type | Insert O-Ring |
Material | Aluminum |
Hose Connection Type | Beadlock |
Gasket / Seals | Included |
Hose I.D. Fraction | 1/2 in |
Fitting Type | Male O-Ring |
Hose I.d. | 0.500 in |
Connector B Fitting | 10 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS BOLT BATTERY HOLD DN 5/16 X 18/12 BX/10 (AV10643)
- WESTIN Brute HD TopSider Tool Box (80-HTB72)
- WESTWARD Straight Battery Terminal, 1/0 ga, Blk, PK5 (23PC77)
- MILES LUBRICANTS SB Motor Oil, 5W-30, Synthetic, 55 Gal. (M00100201)
- FOUR SEASONS Fitting Heater Fitting, 84719 (84719)
- FOUR SEASONS Buick Electra Sedan/Coupe 67-63-Gs 67-Le Filter Drier, 33215 (33215)
- FOUR SEASONS Fitting Heater Fitting, 84520 (84520)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 14 MP PULLER (37140)
- FOUR SEASONS Ford Retrofit Kit, 26601 (26601)
- FOUR SEASONS FORD MAVERICK 71-MUSTANG 68-67/MERC COME (33274)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- Four Seasons Automotive Heating & Air Conditioning Parts