Shop All Other Small Engine Parts
Four Seasons
Fitting-Fo Barb #8 Ac Fitting, 12008
Mfr # 12008
Zoro # G2161248
product price: $11.09
/ea
Sold in multiples of 2 for $22.18
$22.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard O-Ring
- Material Aluminum
- Fitting Size 8
- Run Length 1.59 in
- Fitting Type Female O-Ring
Product Information
- Brand Four Seasons
- MFR # 12008
- Zoro # G2161248
- UPC # 96361120082
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Fitting Size | 8 |
Run Length | 1.59 in |
Hose Size | 8 |
Fitting Thread Size | 3/4" - 16 |
Details
Type | Standard O-Ring |
Material | Aluminum |
Fitting Type | Female O-Ring |
Refrigerant Type | R12, R134a, R1234YF |
Hose Connection Type | Barb Fitting |
Hose I.d. | 0.41 in |
Hose I.D. Fraction | 13/32 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Long Curved Snip, Stainless Steel (AG 4940SS)
- A & I PRODUCTS Belt, Primary Deck 12.5" x5" x1.5" (A-148763)
- BIRD-B-GONE Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7BLK/10)
- JT EATON Jawz Conceald Mouse Trap (407P)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- MTD Flywheel Asm (753-05240)
- STENS Gasket Set For Honda Gx160 06111-Zh8-405 480-375 (480-375)
- MTD Pin Spirol .156X1 (715-0166)
- BRIGGS & STRATTON Fuel Solenoid (841546)
- Four Seasons Other Small Engine Parts