Shop All Other Small Engine Parts
Four Seasons
Fitting-Ff Bl #8 St Ac Fitting, 10408
Mfr # 10408
Zoro # G3323500
product price: $9.29
/ea
Sold in multiples of 2 for $18.58
$18.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flare
- Material Aluminum
- Refrigerant Type R12, R134a, R1234YF
- Hose I.D. Fraction 13/32 in
- Hose I.d. 0.41 in
Product Information
- Brand Four Seasons
- MFR # 10408
- Zoro # G3323500
- UPC # 96361104082
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Hose Size | 8 |
Fitting Size | 8 |
Run Length | 1.19 in |
Fitting Thread Size | 3/4" - 16 |
Details
Type | Flare |
Material | Aluminum |
Refrigerant Type | R12, R134a, R1234YF |
Hose I.D. Fraction | 13/32 in |
Hose I.d. | 0.41 in |
Hose Connection Type | Beadlock |
Fitting Type | Female Flare |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 15X6N6 XTWEEL TURF CASTER 58ID (A-B149136TWC-AI)
- WESTWARD 14 ga Standard Scoop Square Point Shovel, Steel Blade, 48 in L Natural Wood Handle (6YU35)
- ZERO FRICTION Men's Synthetic Performance Golf Glove, Black & Yellow (GL00111)
- AFTERMARKET Spindle Assembly for Murray MTD 1001046 1001200 1001200MA 1001046MA 285-174 (FRS20-0034)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- BRIGGS & STRATTON Rocker Arm (691751)
- MTD Switch Asm (953-08223)
- BRIGGS & STRATTON Cylinder Head Gasket (272167)
- MTD Saddle Washer (736-04573)
- BRIGGS & STRATTON Pre-Cleaner (271466)
- Four Seasons Other Small Engine Parts