Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Fiat 500 17-14 Blower Motor, 75065
Mfr # 75065
Zoro # G1696630
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Flanged End Yes
- Connector Quantity 1
- Cage Wheel Included w/ Wheel
Product Information
- Brand Four Seasons
- MFR # 75065
- Zoro # G1696630
- UPC # 96361031791
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Height | 2.500 in |
Motor Length | 3.500 IN |
Motor Diameter | 3.000 IN |
Wheel Dia. | 4.88 in |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Plastic |
Flanged End | Yes |
Connector Quantity | 1 |
Cage Wheel Included | w/ Wheel |
Rotation | CCW |
Connector Gender | Female |
Mount Type | OE Mount |
Vented | Vented |
Terminal Type | 2 Terminal Connector |
Number of terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXOTICA FRESHENERS AIR FRESHENER ICE/SINGLE TRILINGUAL (PT1ICE)
- KERSHAW Knife Decimus 3.25 In Blade (KER1559)
- PETERSON MANUFACTURING ANTENNA UNIV RUBBER TOP/SD MT (95011-1)
- PERFORMANCE TOOL Jumper Cable 10G 12Ft Pt (W1670)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- FOUR SEASONS Single Shaft Vented Cw Blower Motor W/W, 75907 (75907)
- FOUR SEASONS Cadillac Deville 56-55-Fleetwd/Brougham Blower Motor, 35576 (35576)
- FOUR SEASONS DODGE DART 14-13 (76971)
- Four Seasons Automotive Heating & Air Conditioning