Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Double Shaft Vented Cw Blower Motor, 75074
Mfr # 75074
Zoro # G1694670
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic / Metal
- Connector Quantity 1
- Mount Type OE Mount
- Rotation CW
Product Information
- Brand Four Seasons
- MFR # 75074
- Zoro # G1694670
- UPC # 96361072589
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 5.000 in |
Motor Diameter | 2.875 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Plastic / Metal |
Connector Quantity | 1 |
Mount Type | OE Mount |
Rotation | CW |
Vented | Vented |
Number of terminals | 2 |
Connector Gender | Female |
Cage Wheel Included | w/ Wheel |
Terminal Type | 2 Terminal Connector |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truck & Bus V-Belt, TR34467 (TR34467)
- A & I PRODUCTS Drawbar, Economy 36" x2" x1" (A-184611M1)
- HOPPY Multi-Task 5-In-One Funnel- Red (H22-10710WR)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Power Steering, 4PK905 (4PK905)
- FOUR SEASONS DODGE DART 14-13 (76971)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542 (35542)
- FOUR SEASONS JEEP WRANGLER 95-91 (35570)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- Four Seasons Automotive Heating & Air Conditioning Motors