Shop All Power Steering Hoses
Four Seasons
Dodge Van-Fullsize 90-88 Hose Assembly, 55759
Mfr # 55759
Zoro # G9341931
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Liquid Line
- Includes Fittings Included
- Material Aluminum / Rubber
- O-Ring B Quantity 1
- System Pressure High Pressure
Product Information
- Brand Four Seasons
- MFR # 55759
- Zoro # G9341931
- UPC # 96361557598
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Suction End Size | No. 8 |
Switch Port Size | 3/8" - 24 |
Details
Type | Discharge & Liquid Line |
Includes | Fittings Included |
Material | Aluminum / Rubber |
O-Ring B Quantity | 1 |
System Pressure | High Pressure |
Switch Service Port | w/ Switch Port |
Refrigerant Type | R134a |
Bracket | w/o Bracket |
Service Port Type | Service Port |
Liquid Line Style | Block |
O-Ring A Quantity | 1 |
Discharge End Type | Male O-Ring |
O-Ring C Quantity | 1 |
Suction End Style | Block |
Suction End Type | Block |
Switch Port Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 11/16 in Length, 3 3/16 in Outside Dia (BF9891-D)
- AFTERMARKET Kit, Bolt And Nut; 1in. 25 Pcs. Each (A-86507779-AI)
- NOCO Battery Charger, 50 A Input, 6 ft L Cable (GENIUSPRO50)
- BILSTEIN BILSTEIN 24186025 2003-2014 Ford 5100 Series Shocks (B52-24186025)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Buick Regal Sedan/Coupe 93-92/Chev Lumin Hose Assembly, 55475 (55475)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- CRP PRODUCTS Toyota Camry 97-01 4 Cyl. 2.2L Toyota Ca P/S Hose-Return, Psh0421 (PSH0421)
- Four Seasons Rubber Hoses & Accessories