Shop All Power Steering Hoses
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 93-92 Hose Assembly, 55758
Mfr # 55758
Zoro # G9337731
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Type Discharge & Liquid Line
- O-Ring C Quantity 1
- O-Ring A Quantity 1
Product Information
- Brand Four Seasons
- MFR # 55758
- Zoro # G9337731
- UPC # 96361557581
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Suction End Size | No. 8 |
Switch Port Size | 3/8" - 24 |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Type | Discharge & Liquid Line |
O-Ring C Quantity | 1 |
O-Ring A Quantity | 1 |
Discharge End Type | Block |
System Pressure | High Pressure |
Switch Service Port | w/o Switch Port |
Bracket | w/ Bracket |
Suction End Style | Sealing Washer |
Suction End Type | Flange |
Switch Port Quantity | 1 |
Refrigerant Type | R134a |
O-Ring B Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Breather, Can-Type Filter Design (CV15000)
- SURE SHOT Mist Nozzle, Regular (P302)
- GENUINE Evap Cannistr, Klg413988 (KLG413988)
- SUNBELT WALBRO CARBURETOR WT-827-1 3.2" x2.1" x1.8" (A-B1WBWWT827A)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- GATES HYDRAULIC HOSE-HIGH PRESSURE (70822)
- Four Seasons Rubber Hoses & Accessories