Shop All Automotive Door & Hatch Parts
Four Seasons
Dodge Journey 17-09 Nitro 11-07 Air Door Actutr, 73148
Mfr # 73148
Zoro # G8550338
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.25 IN
- Height 3 IN
- Length 1 IN
- Connector Gender Female
- Door Linkage Male
Product Information
- Brand Four Seasons
- MFR # 73148
- Zoro # G8550338
- UPC # 9636107508
- Country of Origin Unknown
- Category Automotive Door & Hatch Parts
Dimensions
Width | 2.25 IN |
Height | 3 IN |
Length | 1 IN |
Details
Connector Gender | Female |
Door Linkage | Male |
Mounting Hole Quantity | 3 |
Terminal Pin Qty. | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 16x13x72 Inch Diamond Tread Aluminum Topsider Truck Box (1701551)
- STRIKE3 PLP925-UTV 2 2 in. Receiver with 25 ft. Tip Plot Pro UTV Boomless Kit (ST300842)
- AIRSEPT A/C Security Caps, 6 in O.D., Plastic (72921)
- GROTE Replacement Lens for Pedestal Lamps (91503)
- FOUR SEASONS Temperature Blend Door Actuator, 37532 (37532)
- NATIONAL HARDWARE Matte Door Hinge , 3PK (N830-445)
- DORMAN 924-545 Door Latch Release Cable (924-545)
- MOONLITE MARINE Moonlite Marine 0045 Small Hatch Holder (45)
- STRIKE3 1.25 in. Patio Steel Ball Bearing Sliding Roller Assembly (ST3845294)
- URO PARTS HATCH LOCK (1647400500)
- GEARWRENCH 4Pc Door Panel Kit (KDT84060H)
- Four Seasons Automotive Exterior Accessories