Shop All Automotive Switches
Four Seasons
CHRY LEBARON 93-91/DODGE DAYTONA 93-91-S
Mfr # 36495
Zoro # G102158767
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Material Plastic / Metal
- Voltage 12
- Comp Open/closed Closed
- Number of terminals 2
Product Information
- Brand Four Seasons
- MFR # 36495
- Zoro # G102158767
- UPC # 96361364950
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 3/8 in. x 24 |
Details
Type | Pressure |
Material | Plastic / Metal |
Voltage | 12 |
Comp Open/closed | Closed |
Number of terminals | 2 |
Connector Shape | Oval |
Mounting Location | System Mounted |
Terminal Type | Pin |
Fitting Gender | Female |
Operate Psi High On | 300 |
Item Included A Qty. | 1 |
Operate Psi High Off | 430 |
Connector Gender | Female |
Off Pressure | 430 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PowerVerter UltraCompact Car Inverter, 200 W, Two AC OutletsTwo USB Ports (PV200CUSB)
- SPICER Drive Shaft, 9553-4724 (9553-4724)
- KEN-TOOL T23 24" LOCK RING TOOL (KT32123)
- RECON 99-16 F250/F350/F450/F550 AMB LENS W/SMK CAB RF LIGHT LENS W/WHITE OLE (264143AM)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Switch Kit (36684)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- FOUR SEASONS KENWORTH 99-81 (35718)
- FOUR SEASONS SWITCH-PRESSURE/SYSTEM MOUNT (37329)
- VELVAC Indicator Light-Grn W/20Awg Leads (090215)
- Four Seasons Automotive Electrical