Shop All Power Steering Hoses
Four Seasons
Chevy Tracker 00-99 Hose Assembly, 56197
Mfr # 56197
Zoro # G9338477
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Refrigerant Type R134a
- End 2 Type P-Nut Fitting
- O-Ring A Quantity 2
Product Information
- Brand Four Seasons
- MFR # 56197
- Zoro # G9338477
- UPC # 96361561977
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Refrigerant Type | R134a |
End 2 Type | P-Nut Fitting |
O-Ring A Quantity | 2 |
Suction End Type | P-Nut Fitting |
System Pressure | Low Pressure |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
End 1 Type | Male O-Ring |
Component Type | Suction Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 1/2 x 100' Double Braid Nylon Anchor Line, White (36-00100)
- WESTWARD Battery Cable, 8 ga, 100ft., Red (19YD68)
- SATCO Bulb, Halogen, 100W, T4, Bayonet Double Contact Base, Single Ended (S3147)
- RACOR Repl Kit, Fitting-1" Hose Barb (CCV55250)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Buick Regal Sedan/Coupe 93-92/Chev Lumin Hose Assembly, 55475 (55475)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- AMFLO Hose 3/8"X12" F/Amf100 Tire Inflators (112)
- Four Seasons Power Steering Hoses