Shop All Automotive Air Conditioning Compressors & Clutches
Four Seasons
Chevy Corvette 96-88, 58332
Mfr # 58332
Zoro # G400559181
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Clutch Included
- Compressor Type 10PA20C
- Type Nippondenso
- Clutch Maximum Diameter 4.500 in
- Discharge Port Type Pad Mount
Product Information
- Brand Four Seasons
- MFR # 58332
- Zoro # G400559181
- UPC # 96361583320
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Clutch Maximum Diameter | 4.500 in |
Details
Includes | Clutch Included |
Compressor Type | 10PA20C |
Type | Nippondenso |
Discharge Port Type | Pad Mount |
Refrigerant Type | R134a |
Suction Port Type | Pad Mount |
Oil Filled | Included |
Coil Voltage | 12 2H |
Switch Type | RPM Sensor |
Terminal Type | Pin |
Mounting Type | Tangent Mount |
Pulley Belt Type | Serpentine |
Distance From Clutch To Mounting Flange | 0.83 IN |
Compatible Refrigerant Oil Type | PAG 46 |
Coil Clock Position | 1 Wire Lead |
O-Ring A Quantity | 1 |
Switch Included | Speed Sensor |
Description
Chevy Corvette 96-88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Car Dollies, 12 x 16 In, 2500 lb., PK4 (M998035)
- TORIN SHOP EQUIPMENT 6T JACK STANDS (T46002)
- ILC Replacement for JOHN DEERE RE500733 STARTER (RE500733 STARTER)
- BALDWIN FILTERS Air Filter, 17-5/16 x 2-3/16 in. (PA631)
- FOUR SEASONS A/C Service Kits, 10706SK (10706SK)
- FOUR SEASONS FORD F SER PU 10-09-F SER MED DUTY PU 10 (78190)
- FOUR SEASONS A/C SERVICE KITS (20252SK)
- FOUR SEASONS COMPLETE BLOWER MOTOR (75748BRK3)
- FOUR SEASONS CHEVY/GMC:NEW GM HD6 W/CLUTCH (58953)
- FOUR SEASONS External Compressor Test Tool, 69636 (69636)
- GPD New Compressor, 6513016 (6513016)
- Four Seasons Automotive Air Conditioning Compressors & Clutches