Shop All Power Steering Hoses
Four Seasons
Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856
Mfr # 55856
Zoro # G9336060
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring A Quantity 1
- O-rings Included Included
- Suction End Type Female O-Ring
Product Information
- Brand Four Seasons
- MFR # 55856
- Zoro # G9336060
- UPC # 96361558564
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring A Quantity | 1 |
O-rings Included | Included |
Suction End Type | Female O-Ring |
Switch Service Port | w/o Switch Port |
O-Ring C Quantity | 2 |
Refrigerant Type | R134a |
Suction End Style | UNF O-Ring |
Discharge End Style | UNF O-Ring |
Manifold | Yes |
Bracket | w/o Bracket |
O-Ring B Quantity | 1 |
Discharge End Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Motor, 24V, Dynamic Park Circuit (MT105716)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- JUSTRITE WHIP, ACC, MNT, BR KT, inLin, SLIT, HD (VIAMOUNTS)
- MAIN FILTER DONALDSON/FBO/DCI P165875 Hydraulic Filter Replacement (MF0058062)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUNSONG Power Steering Pressure Line Hose Assembly, 3401380 (3401380)
- Four Seasons Rubber Hoses & Accessories