Shop All Automotive Switches
Four Seasons
Chev Pu 91-83-G Ser Van/Express 90-78-S1 Selector Switch, 36695
Mfr # 36695
Zoro # G8908099
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mode
- Vehicle Fit vehicle specific
- Voltage 12
- Number of terminals 5
- Connector Shape Rectangular
Product Information
- Brand Four Seasons
- MFR # 36695
- Zoro # G8908099
- UPC # 96361366954
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Mode |
Vehicle Fit | vehicle specific |
Voltage | 12 |
Number of terminals | 5 |
Connector Shape | Rectangular |
Connector Gender | Male |
Mounting Location | Mode |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Tubing, 46034 (46034)
- SKF Shaft Seal, 1-1/2 x 2-5/8 x 5/16", CRW1, NBR (15194)
- SUBURBAN Suburban 261617 Nautilus Water Heater Vent Cap - 2" for 1" to 2" Wall Thickness (261617)
- OTC Replacement Pin For 1266 Wrench (204928)
- FOUR SEASONS Ford Festiva 93-88/Probe 89 Mazda 626 91 Temp Switch, 37377 (37377)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- AUTOLOC POWER ACCESSORIES Power Window Switch Kit With Three Sw3 Switches (9851)
- Four Seasons Automotive Electrical