Shop All Automotive Heating & Air Conditioning Hoses
Four Seasons
CHEV PU 82-81-SUBURBAN/BLAZER/TAH 82-81
Mfr # 55489
Zoro # G002152049
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-rings Included
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Refrigerant R134a
- Switch Service Port w/o Switch Port
Product Information
- Brand Four Seasons
- MFR # 55489
- Zoro # G002152049
- UPC # 96361554894
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Hoses
Details
Includes | O-rings Included |
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Refrigerant | R134a |
Switch Service Port | w/o Switch Port |
Suction End Type | Female O-Ring |
Discharge End Style | UNF O-Ring |
O-Ring B Quantity | 1 |
Suction End Style | UNF O-Ring |
Manifold | Yes |
Discharge End Type | Female O-Ring |
O-Ring A Quantity | 1 |
Switch Included | yes |
Bracket | w/o Bracket |
O-Ring C Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Scissor Fuel Line Disconnect, W83114 (W83114)
- GAMBER-JOHNSON Cradle, Universal, Gray, 11-3/4 in. L (7160-0250)
- WIX FILTERS Cartridge Fuel Filter, 33511 (33511)
- THE NOCO CO Noco Genius Boost Heavy Duty UltraSafe Lithium Jump Starter, 2000 Amps (GB70)
- FOUR SEASONS HOSE ASSEMBLY (66402)
- FOUR SEASONS CHRYSLER 200 SERIES 11 (55095)
- FOUR SEASONS CHEVY FULLSIZE PICKUP 14-11 (66020)
- FOUR SEASONS HOSE ASSY /LIQ LINE W/ ORIF (66201)
- FOUR SEASONS HOSE 50FT GOODYEAR #6 (55416)
- FOUR SEASONS Saab 900 Series 93-86 (55598)
- FLEXTECH Hose Reducer, Blue, 3-1/2 in. to 4 in. (R40-350/400)
- Four Seasons Automotive Heating & Air Conditioning