Shop All Power Steering Hoses
Four Seasons
Chev Pu 80-76-Suburban/Blazer/Tah 80-76 Hose Assembly, 55079
Mfr # 55079
Zoro # G9329060
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Manifold Yes
- O-Ring B Quantity 1
- O-Ring A Quantity 1
Product Information
- Brand Four Seasons
- MFR # 55079
- Zoro # G9329060
- UPC # 96361550797
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Manifold | Yes |
O-Ring B Quantity | 1 |
O-Ring A Quantity | 1 |
Refrigerant Type | R134a |
Suction End Style | UNF O-Ring |
Bracket | w/o Bracket |
Discharge End Type | Male O-Ring |
Discharge End Style | UNF O-Ring |
O-Ring C Quantity | 2 |
Suction End Type | Female O-Ring |
O-rings Included | Included |
Switch Service Port | w/o Switch Port |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 9-Led Square Heavy Duty Work Light With Flood Beam; 2160 Lumens (TLL46CFB)
- FOUR SEASONS Adapter Retro 16Mm X Retrofit Compnt, 59978 (59978)
- WIX FILTERS Fuel Water Separator Filter, Wix 24348 (24348)
- PARKER Union, 1/4 In (62NTA-4)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford E Series Fullsize Van 91-89 Hose Assembly, 56686 (56686)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- Four Seasons Power Steering Hoses