Shop All Power Steering Hoses
Four Seasons
Chev Camaro 91-87/Pont Firebird 91-87 Hose Assembly, 55497
Mfr # 55497
Zoro # G9335528
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Switch Included
- Type Discharge & Suction Line
- Suction End Style UNF O-Ring
- Manifold Yes
Product Information
- Brand Four Seasons
- MFR # 55497
- Zoro # G9335528
- UPC # 96361554979
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Includes | Switch Included |
Type | Discharge & Suction Line |
Suction End Style | UNF O-Ring |
Manifold | Yes |
Refrigerant Type | R134a |
Discharge End Style | UNF O-Ring |
O-rings Included | Included |
O-Ring A Quantity | 1 |
Suction End Type | Female O-Ring |
Bracket | w/o Bracket |
Switch Service Port | w/o Switch Port |
O-Ring B Quantity | 1 |
Discharge End Type | Female O-Ring |
O-Ring C Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER BUILT 56IN TRUCK CHEST (79010983)
- ASSOCIATED PAINT Maskng Lqud H2O Clr 1Qt (80-400-4)
- STIEBEL ELTRON Water Heater, Heat Pump, 80 gal. (233059)
- STENS Oem Replacement Belt 265-849 For Hustler 782292 (265-849)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford E Series Fullsize Van 91-89 Hose Assembly, 56686 (56686)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- AMFLO Tire Inflator W/10-90Psi 12"Hose (150)
- Four Seasons Power Steering Hoses