Shop All Automotive Relay & Control Modules
Four Seasons
CHEV CAMARO 70-CAPRICE 76-70-CHEVELLE 70
Mfr # 35765
Zoro # G102158941
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Voltage 12
- Terminal Type Blade
- Terminal Quantity 4
- Terminal Gender Male
Product Information
- Brand Four Seasons
- MFR # 35765
- Zoro # G102158941
- UPC # 96361357655
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Type | Standard |
Voltage | 12 |
Terminal Type | Blade |
Terminal Quantity | 4 |
Terminal Gender | Male |
Connector Shape | Other design |
Connector Gender | Male |
Amperage Rating | 25 |
Bracket | w/ Bracket |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Rotary Cutter Blade 3.7" x3.7" x2.5" (A-15803WD)
- FOUR SEASONS GM CAR & LT TRUCK ESTER RETROFIT KIT (26600)
- BUYERS PRODUCTS Plain 10-Ton Forged Steel Tow Eye 3 Inch I.D. (B16140)
- AFTERMARKET S56240 Ignition Switch, w 2 Keys Fits Cobo 1415900011 (S.56240-SPX_2)
- FOUR SEASONS BUICK CENTURY SEDAN/COUPE 92-88-ESTATE W (35895)
- FOUR SEASONS ACURA MDX 07/RDX 07/RL 07-05 HONDA ACCOR (36203)
- FOUR SEASONS Deslugger Clutch Timer, 36150 (36150)
- LISLE RELAY PRO 12-24V RELAY TESTER (LI60150)
- RECON 14-19 F150/RAPTOR/16-19 F250/F350 PLUG-IN DE-CODER FOR 26415X/26416X/2 (2641XHP)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- Four Seasons Automotive Electrical