Shop All Automotive Switches
Four Seasons
Cadillac Escalade 02-99/Chev Avalanche 0 Pressure Switch, 36655
Mfr # 36655
Zoro # G8899376
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pressure
- Material Steel
- Voltage 12
- Fitting Gender Female
- Connector Gender Female
Product Information
- Brand Four Seasons
- MFR # 36655
- Zoro # G8899376
- UPC # 96361366558
- Country of Origin Unknown
- Category Automotive Switches
Dimensions
Fitting Thread Size | 10mm x 1.25 |
Details
Type | Pressure |
Material | Steel |
Voltage | 12 |
Item Included A Qty. | 1 |
Fitting Gender | Female |
Connector Gender | Female |
Mounting Location | System Mounted |
Comp Open/closed | Open |
Number of terminals | 2 |
Operate Psi High Off | 370 |
Connector Shape | Oval |
Operate Psi High On | 295 |
Terminal Type | Pin |
Off Pressure | 370 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (7849)
- MEGUIARS WAX High Gloss Tire Coating, 24 Ounce Spray Bottle (G12024)
- STAMPEDE 09-C FORD FLEX VP BUGSHIELD (2148-2)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS Ford Focus 07-02 Pressure Switch, 20989 (20989)
- FOUR SEASONS AGCO-ALLIS-BELS-CASE/IH-CLAAS-DEUTZ-ALLI (20017)
- FOUR SEASONS Switch Kit (36684)
- SIEMENS Safety Switch, General Duty, 3 Phase (GNF321A)
- Four Seasons Automotive Electrical