Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO
Mfr # 76933
Zoro # G302145550
product price: $72.89
/ea
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic
- Vented Vented
- Cage Wheel Included w/ Wheel
- Rotation CCW
Product Information
- Brand Four Seasons
- MFR # 76933
- Zoro # G302145550
- UPC # 96361769335
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Height | 2.750 in |
Motor Length | 4.06 IN |
Wheel Dia. | 5.875 in |
Shaft Length | 1.69 IN |
Motor Diameter | 3.000 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Plastic |
Vented | Vented |
Cage Wheel Included | w/ Wheel |
Rotation | CCW |
Number of terminals | 2 |
Terminal Type | Lead Wire |
Connector Quantity | 1 |
Connector Gender | Male |
Flanged End | Yes |
Mount Type | OE Mount |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spot Mirror, Center Mount (708441)
- CURT Trailer Hitch, 2" Receiver, Class 3,13526 (13526)
- AME Golden Buddy Tire Mount/Demount Tool (71050)
- ASTRO PNEUMATIC Engine Support Bar, w/Arm, 700lb. (5820)
- FOUR SEASONS Chev G Ser Van/Express 76-74/Gmc G Ser V Blower Motor, 35501 (35501)
- FOUR SEASONS Mazda Mazda 6 08-07 Blower Motor, 75871 (75871)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- NTK HVAC Blower Motor Resistor 2009-2013 Mazda 6 2.5L 3.7L, 4P1707 (4P1707)
- Four Seasons Automotive Heating & Air Conditioning