Shop All Power Steering Hoses
Four Seasons
Buick Regal Sedan/Coupe 93-92/Chev Lumin Hose Assembly, 55475
Mfr # 55475
Zoro # G9332798
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- Switch Service Port w/o Switch Port
- O-Ring B Quantity 1
- Suction End Style Female O-Ring
Product Information
- Brand Four Seasons
- MFR # 55475
- Zoro # G9332798
- UPC # 96361554757
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
Switch Service Port | w/o Switch Port |
O-Ring B Quantity | 1 |
Suction End Style | Female O-Ring |
O-Ring C Quantity | 2 |
O-rings Included | Included |
Refrigerant Type | R134a |
Bracket | w/o Bracket |
Discharge End Type | Female O-Ring |
Discharge End Style | Female O-Ring |
O-Ring A Quantity | 1 |
Suction End Type | Female O-Ring |
Manifold | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Back-Up Light, LED, Red/Clear (54672)
- J.W. SPEAKER LED Lamp.Multi-Function, ARW, 24/36V (0338091)
- KYB Excel-G Air Shock, Sr1002 (SR1002)
- SPEC-D TUNING 92-96 Ford F150 Projector Headlight (2LHP-F15092G-TM)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- SUNSONG Power Steering Return Line Hose Assembly 2006-2008 Ford F-150, 3402968 (3402968)
- Four Seasons Power Steering Hoses