Shop All Engine Sensors
Four Seasons
Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858
Mfr # 37858
Zoro # G1628548
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 2
- Thread Dia. Female
- Type Coolant Temp Sensor
- Connector Shape Oval
- Fitting Thread Size M16-1.50
Product Information
- Brand Four Seasons
- MFR # 37858
- Zoro # G1628548
- UPC # 96361378582
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M16-1.50 |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Oval |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 5 In (PT492)
- RUPP MARINE Aluma Guard Aluminum Protectant - 16oz. Spray Bottle - (CA-0088)
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- FORESPAR PERFORMANCE PRODUCTS MF 847 Vented Loop - 1-1/8" (903018)
- FOUR SEASONS Ford Aerostar 92-86-Bronco 96-85-Bronco Cool Temp Sensr, 36407 (36407)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- T SERIES Engine Coolant Temperature Sensor, TX6T (TX6T)
- STANDARD IGNITION Mass Air Flow Maf Sensor, Mas0259 (MAS0259)
- BOSCH Oxygen Sensor, 15683 (15683)
- STANDARD IGNITION Manifold Absolute Pressure Sensor, AS1 (AS1)
- DENSO Oxygen Sensor, 234-4621 (234-4621)
- Four Seasons Engine Sensors