Shop All Sealing Washers
Four Seasons
Ac Sys Seal Kit Seal Washer Kt, 24068
Mfr # 24068
Zoro # G9314458
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Seal Material Rubber
- Inside Dia. 23/32 in
- System of Measurement Inch and Metric
Product Information
- Brand Four Seasons
- MFR # 24068
- Zoro # G9314458
- UPC # 96361240681
- Country of Origin Unknown
- Category Sealing Washers
Dimensions
Outside Dia. | 1 23/32 in |
Inside Dia. | 23/32 in |
Details
Item | Sealing Washer Kit |
Material | Aluminum |
Seal Material | Rubber |
System of Measurement | Inch and Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4-1/4 in L, 25 PK (U51000.025.0425)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Yellow, 7/32 in Ht, 5500 PK (5KHC8)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- HERITAGE Clevis Pin, 1"x5", Low CSZ, Yellow (CLPY-1000-5000)
- FOUR SEASONS Seal Washer Kt, 24355 (24355)
- FOUR SEASONS Seal Washer Kt, 24353 (24353)
- FOUR SEASONS Ac Sys Seal Kit Seal Washer Kt, 24069 (24069)
- FOUR SEASONS Washer-Sealing Slim, 24402 (24402)
- FOUR SEASONS Sealing Washer, 24356 (24356)
- FOUR SEASONS Sealing Washer, 24404 (24404)
- FOUR SEASONS SEALING WASHER (24234)
- Four Seasons Sealing Washers