Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
AC FITTING/SPLICER
Mfr # 19060
Zoro # G702078878
product price: $42.25
/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Hose I.d. 0.51 in
- Service Port Type R-134a
- Hose Size 10 x 10
Product Information
- Brand Four Seasons
- MFR # 19060
- Zoro # G702078878
- UPC # 96361190603
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Hose Size | 10 x 10 |
Item Included A Size | No. 10 |
Item Included B Size | No. 10 |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Item Included A Desc | EZ-Clip |
Hose I.d. | 0.51 in |
Service Port Type | R-134a |
Hose I.D. Fraction | 5/8 in |
Item Included B Desc | Attachment Cage |
Item Included A Qty. | 4 |
Item Included B Qty. | 2 |
Fitting Type | Barb Fitting |
Hose B I.d. | 0.51 in |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD FORD TRANSIT 148 IN WHEEL BASE MAT (89025)
- THEXTON Ignition Spark Tester, Adjustable (404)
- SPORTS RADAR Sports Radar SRA3000 Tracer Sra3000 Sport Radar Gun With Trigger (SRA3000)
- STENS Belt For Ayp 2614J, 509H440, Dayco L344, Gates 6744 Lawn Mowers (238-044)
- FOUR SEASONS Ferrule Ac Fitting, 16818 (16818)
- FOUR SEASONS Fitting-Splicer Bl #, 14952 (14952)
- FOUR SEASONS FITTING-FO BL #8 R1 (14928)
- FOUR SEASONS Fitting Ac Fitting, 12034 (12034)
- FOUR SEASONS Fitting Heater Fitting, 84778 (84778)
- FOUR SEASONS Volvo 240 Series 90-85-260 Series 82-80 Filter Drier, 33264 (33264)
- UNIVERSAL AIR COND Vac Closes 4 Port5/8 Heater Valve, Hv3015C (HV3015C)
- Four Seasons Automotive Heating & Air Conditioning Parts