Shop All Other Small Engine Parts
Four Seasons
AC FITTING/REPAIR
Mfr # 19376
Zoro # G502467827
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Hose Size 6
- Hose I.D. Fraction 3/8 in
- Refrigerant Type R12, R134a, R1234YF
Product Information
- Brand Four Seasons
- MFR # 19376
- Zoro # G502467827
- UPC # 96361193765
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Hose Size | 6 |
Drop Length | 2.11 in |
Item Included A Size | No. 6 |
Item Included B Size | No. 6 |
Fitting Size | 6 |
Fitting Thread Size | 5/8" - 18 |
Run Length | 2.550 in |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Item Included A Qty. | 2 |
Hose I.D. Fraction | 3/8 in |
Refrigerant Type | R12, R134a, R1234YF |
Hose I.d. | 0.31 in |
Item Included A Desc | EZ-Clip |
Item Included B Desc | Attachment Cage |
Item Included B Qty. | 1 |
Hose Connection Type | Barb Fitting |
Connector B Fitting | 6 |
O-Ring A Quantity | 1 |
Fitting Type | Male Insert O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Telescoping Wand, 24 ft. (85.206.424L)
- ILC Replacement Fisher Price Flj84 PW Jurassic World Dino Racer Gray Footboard Assy Dino Racer Flj84 (FLJ84 PW JURASSIC WORLD DINO RACER GRAY FOOTBOARD)
- FLASH FURNITURE Commercial Bronze Restaurant Stack Chair (TLH-015C-BZ-GG)
- BRIGGS & STRATTON Push Rod (809783)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- KOHLER Module Ign (12 584 04-S)
- OREGON Fuel Line (07-154)
- MOTORMITE Trim Screw-Chrome Sems Head-10-16 X 3/4,45584 (45584)
- Four Seasons Other Small Engine Parts