Shop All Other Small Engine Parts
Four Seasons
Ac Fitting/Repair, 19216
Mfr # 19216
Zoro # G2292172
original price:
$18.35
7% off
new price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Hose Size 6
- Refrigerant Type R12, R134a, R1234YF
- Drop Length 0.59 in
Product Information
- Brand Four Seasons
- MFR # 19216
- Zoro # G2292172
- UPC # 96361192164
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Hose Size | 6 |
Drop Length | 0.59 in |
Fitting Size | 6 |
Item Included A Size | No. 6 |
Item Included B Size | No. 6 |
Run Length | 2.820 in |
Fitting Thread Size | 5/8" - 18 |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Refrigerant Type | R12, R134a, R1234YF |
Item Included A Qty. | 2 |
Item Included A Desc | EZ-Clip |
Item Included B Desc | Attachment Cage |
Connector B Fitting | 6 |
Item Included B Qty. | 1 |
O-Ring A Quantity | 1 |
Hose Connection Type | Barb Fitting |
Hose I.d. | 0.31 in |
Fitting Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRAM Rabbit 2 Lb. Granular Organic Rabbit Repellent (11004)
- BAYOU CLASSIC BREW PADDLE 24"" SS (1051)
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- INFINITE CEDAR Infinite Cedar 5-Tier Trio Plant Pyramid (Trio-5)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- TECUMSEH Fuel Cap (37844)
- TECUMSEH Recoil Repair Kit (590772)
- MTD Shell-42 4W Deck (983-05076A-0637)
- BRIGGS & STRATTON REGULATOR (845907)
- MTD Spring, 732-04864A (732-04864A)
- Four Seasons Other Small Engine Parts