Shop All Other Small Engine Parts
Four Seasons
AC FITTING/REPAIR
Mfr # 19166
Zoro # G402467835
product price: $16.05
/ea
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type EZ Clip Hose Repair Fitting Kit
- Material Steel
- Hose Size 6
- Fitting Type Female O-Ring
- Hose I.d. 0.31 in
Product Information
- Brand Four Seasons
- MFR # 19166
- Zoro # G402467835
- UPC # 96361191662
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Hose Size | 6 |
Item Included B Size | No. 6 |
Run Length | 3.03 in |
Fitting Thread Size | 5/8" - 18 |
Fitting Size | 6 |
Item Included A Size | No. 6 |
Details
Type | EZ Clip Hose Repair Fitting Kit |
Material | Steel |
Item Included B Qty. | 1 |
Fitting Type | Female O-Ring |
Hose I.d. | 0.31 in |
Item Included A Qty. | 2 |
Item Included A Desc | EZ-Clip |
Hose Connection Type | Barb Fitting |
O-Ring A Quantity | 1 |
Item Included B Desc | Attachment Cage |
Refrigerant Type | R12, R134a, R1234YF |
Connector B Fitting | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Classic Rake, 48", 66" Red Alum Handle (14048)
- PYLE Heavy Duty Keyboard Stand, Digital Piano Stand, Height Adjustable (PKST38.5)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-6X8)
- STENS Medium-Lift Blade For Scotts S2554, 1999-2001 And Gt2554, 2002 (330-365)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- MTD Twin Bagger - 38 (OEM-190-180A)
- KOHLER Reamer Valve Guide (0 25Mm O S (25 455 12-S)
- BRIGGS & STRATTON SCREW (84005121)
- KOHLER Kit Solenoid Choke/Idle (24 755 101-S)
- Four Seasons Other Small Engine Parts