Shop All Waiting Room & Guest Chairs
Foundations
Glider/Rocker, 29"L43"H
Mfr # 4304046
Zoro # G7361335
original price:
$499.99
6% off
new price: $469.00
/ea
Free Shipping & Returns
$469.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 43"
- Overall Depth 29"
- Back Color Tan
- Color Natural; Blue
Product Information
- Brand Foundations
- MFR # 4304046
- Zoro # G7361335
- UPC # 849801002000
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 43" |
Overall Depth | 29" |
Width | 30" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Glider/Rocker |
Back Color | Tan |
Color | Natural; Blue |
Weight Capacity | 300 lb. |
Style | Glider Chair |
Description
SafeRocker Standard Glider,Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Office Chair 1000 with Boston Bruins Logo (XZOC1000-PSNHL40020)
- CANDLE-LITE Jar Candle, Creamy Vanilla Swirl Fragrance, Ivory Candle, 70 to 110 hr Burning (3297553)
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- DAP Blend Sticks, Light Wood (7079804101)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- FLASH FURNITURE Medical Waiting Room Chair, 23-1/2"L34"H, FabricSeat, HerculesSeries (XU-DG-60442-660-2-BK-GG)
- LESRO Lenox Wood Guest Chair Wood Frame, Walnut, MD Ink Upholstery (LW1101)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BQ-GG)
- Foundations Office Chairs