Shop All Waiting Room & Guest Chairs
Foundations
Glider/Rocker, 26"L42"H
Mfr # 4303046
Zoro # G7361125
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 42"
- Overall Depth 26"
- Color Natural; Blue
- Width 29-1/4"
- Weight Capacity 300 lb.
Product Information
- Brand Foundations
- MFR # 4303046
- Zoro # G7361125
- UPC # 849801000884
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 42" |
Overall Depth | 26" |
Width | 29-1/4" |
Details
Item | Glider/Rocker |
Color | Natural; Blue |
Weight Capacity | 300 lb. |
Material | Base: Solid Steel |
Style | Glider Chair |
Description
SafeRocker Swivel Glider Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER LeMANS SMALL CHAM/MAPLE RIGHT SWING 32-1/4W 2502680103 Soft-close Sold Separate (2502680103)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- BOSS Office Chair, 275 lb, Adjustable (B6044)
- FOUNDATIONS SafeRocker™ Replacement Cushion Set (4305036)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- BAXTON STUDIO Caron Modern and Contemporary Grey Fabric and Walnut Brown Finished Wood 2-Piece Dining Chair Set (177-10547-Zoro)
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-7-GG)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- BAXTON STUDIO Lorelle Modern Brown Faux Leather Upholstered Dining Chair, PK2 (143-8051)
- Foundations Seating