Shop All Striping & Marking Paint
Foundation
Yellow Border Paint
Mfr # F1.Paint.YL
Zoro # G207646275
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size 16 ounce can
- Thickness 2.75 in
- Overall Width 3 in
- Net Weight 2 LBS
Product Information
- Brand Foundation
- MFR # F1.Paint.YL
- Zoro # G207646275
- Country of Origin United States
- Category Striping & Marking Paint
Dimensions
Size | 16 ounce can |
Overall Width | 3 in |
Overall Length | 6 in |
Details
Item | Platform Accessory |
Color | Yellow |
Thickness | 2.75 in |
Net Weight | 2 LBS |
Description
Clearly identify edges and pathways by using this durable yellow spray paint. This formula adheres to all components of the FOUNDATION modular platform system.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPLI-COLOR Automotive Paint, Gray, 8 oz (EBPR00310)
- CRC Evapo-Rust(R) Heavy Duty Rust Remover 55 gal (ER014)
- WOOSTER 3" Varnish Paint Brush, Nylon Bristle, Wood Handle (4157-3)
- PFERD 1/2" Chip Paint Brush (89695)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., Green, Water -Based (A03904004)
- NEWSTRIPE Traffic Striping Paint, 5 gal., Red, Water -Based (10002071)
- RUST-OLEUM Professional Inverted Marking Paint, 15 oz, High Visibility Yellow (2544838)
- NELSON PAINT Tree and Log Marking Paint, 12 oz., Green, Solvent -Based (30 9 PRO LT GREEN)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Black, Water -Based (K41130113-20)
- RAE Traffic Zone Marking Paint, 5 gal., White, Alkyd Solvent -Based (2408-05)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (203038)
- Foundation Striping & Marking Paint