Shop All Platform Units
Foundation
Smooth Tiles 18 x 18, 4PK
Mfr # F01.18x18BK-CS4
Zoro # G507646289
product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With For use with FOUNDATION modular platform system
- Material Polypropylene
- Weight 24 LBS
- Overall Length 18 in
- Color Black
Product Information
- Brand Foundation
- MFR # F01.18x18BK-CS4
- Zoro # G507646289
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Length | 18 in |
Overall Height | 2.75 in |
Overall Width | 18 in |
Details
For Use With | For use with FOUNDATION modular platform system |
Material | Polypropylene |
Item | Platform Tile |
Weight | 24 LBS |
Color | Black |
Description
These 18" x 18" (.46 cm x .46 cm) tiles are for use with the FOUNDATION modular platform system to elevate employees to the proper height for optimum health, safety, and performance. Quickly build and install FOUNDATION in the fraction of the time of traditional platforms. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 surface patterns, the Open version allows free passage of fluids, debris and airflow. Traction points provide long-lasting, reliable slip prevention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 G80 CLEVIS GRAB HK, UPC, 8428480 (8428480)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-3EB)
- DAYTON Cnvrtbl Hnd Trck, 500 to 600 lb. (4ZJ30)
- PROGRIP CARGO CONTROL Ratchet, 16 ft.x1-1/2", SurGripHdle, J Hks (350701)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- Foundation Work Platforms