Shop All Platform Steps & Stair Units
Foundation
Ramp 36 wide for 46 tall
Mfr # F1.R4-6x36.AL
Zoro # G207646268
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 0.1875 in
- Overall Length 18 in
- Overall Width 36 in
- Weight 14 LBS
- Material Aluminum
Product Information
- Brand Foundation
- MFR # F1.R4-6x36.AL
- Zoro # G207646268
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 0.1875 in |
Overall Length | 18 in |
Overall Width | 36 in |
Details
Weight | 14 LBS |
Item | Platform Accessory |
Material | Aluminum |
Description
FOUNDATION Ramps create a smooth transition on and off FOUNDATION work platforms. 36” Wide ramp sections are placed at the end of the platform, locking in safe and securely. Made from heavy duty aluminum, this FOUNDATION ramp works with platform heights between 10 and 12 inches.(Custom ramps and corners are available upon request.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Car Carrier Tire Holder Basket Straps w/ Swivel Hooks & Ratchet, 4 Pack (WNTH24-4PK)
- CARGOLOC Ratchet Tie Downs, 1" x 10 ft. (84004)
- GLOBAL EQUIPMENT Mr. Chain Magnet Ring/Carabiner Kit, Black, 2 Pack (72103)
- HARRINGTON Brake Spring for 3 to 9 Ton Lever Hoists (L4207015)
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- TRI-ARC 142 1/2 in Stair Unit, Steel, 11 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS111246)
- Foundation Configurable Platform Systems