Shop All Platform Steps & Stair Units
Foundation
Ramp 36 wide for 1012 tall
Mfr # F1.R10-12x36.AL
Zoro # G807646279
product price: $1,220.99
/ea
Free Shipping & Returns
$1,220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Foundation
- MFR # F1.R10-12x36.AL
- Zoro # G807646279
- Country of Origin United States
- Category Platform Steps & Stair Units
Description
FOUNDATION Ramps create a smooth transition on and off FOUNDATION work platforms. 36” Wide ramp sections are placed at the end of the platform, locking in safe and securely. Made from heavy duty aluminum, this FOUNDATION ramp works with platform heights between 10 and 12 inches.(Custom ramps and corners are available upon request.)
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
- DAYTON Cable, 5/16 In, L100Ft, WLL1960Lb, 7x19, Stl, Length: 100 ft (2TAF3)
- TRIMAX Trimax TCL65 Wheel Chock Lock - 7.25" Reach (TCL65)
- VESTIL Mini Rubber Wheel Chock (RWC-3)
- ANCRA Tie-off Extension, 7 In. x 2 In., 1000 lb. (40386-11-GRA)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- ZORO SELECT Industrial Stairway, 7 Steps, 56" Rise, 66.5" Run, 36"W Serrated Tread (IS56-36)
- ZORO SELECT Industrial Stairway, 16 Steps, 119" Rise, 152" Run, 36"W Serrated Tread (IS119-36)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- VESTIL 185 5/8 in Alternating Tread Stairs, Steel, 20 Steps, Baked-In Powder Coated Finish (ATS-12-68)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- Foundation Work Platforms