Shop All Platform Units
Foundation
Open Platform KIT 8 x 18 x 54
Mfr # FP2x8x18x54BK
Zoro # G707646324
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene/Aluminum
- Overall Width 18 in
- Overall Height 8 in
- Color Black
- Overall Length 54 in
Product Information
- Brand Foundation
- MFR # FP2x8x18x54BK
- Zoro # G707646324
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Width | 18 in |
Overall Height | 8 in |
Overall Length | 54 in |
Details
Material | Polypropylene/Aluminum |
Item | Platform |
Color | Black |
Frame Material | Structural aluminum frame |
Corrosion Resistant | Chemical and corrosion resistant |
Weight | 37.8 LBS |
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S314-PPUB-GRY-78)
- ALL GEAR Husky Bull Rope Accessory Line, 1/4"X200 (AGBR14200)
- THE PERFECT BUNGEE 30” Heavy Duty Poly Cinch Cord with Loop and Nylon Hook, Blue, 4-Count (PC30LEBL4PK)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- Foundation Platform Units