Shop All Platform Units
Foundation
DiamondPlate Platform KIT 8 x 18 x 36
Mfr # FP3x8x18x36BK
Zoro # G007646307
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene/Aluminum
- Overall Length 36 in
- Color Black
- Overall Height 8 in
- Overall Width 18 in
Product Information
- Brand Foundation
- MFR # FP3x8x18x36BK
- Zoro # G007646307
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Length | 36 in |
Overall Height | 8 in |
Overall Width | 18 in |
Details
Material | Polypropylene/Aluminum |
Item | Platform |
Color | Black |
Corrosion Resistant | Chemical and corrosion resistant |
Frame Material | Structural aluminum frame |
Weight | 31 LBS |
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual Wheel Caster, Swivel, Term Rubber, 2 in, 176 lb (LMDA-TPA 50G-FI)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N211)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, Steel (2RZY9)
- ZORO SELECT 2 in. Wheel Diameter Light-Duty Stem Caster Wheel (429H13)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- Foundation Platform Units