Shop All Platform Units
Foundation
DiamondPlate Platform KIT 4 x 18 x 54
Mfr # FP3x4x18x54BK
Zoro # G607646318
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 18 in
- Color Black
- Overall Length 54 in
- Material Polypropylene/Aluminum
- Overall Height 4 in
Product Information
- Brand Foundation
- MFR # FP3x4x18x54BK
- Zoro # G607646318
- Country of Origin United States
- Category Platform Units
Dimensions
Overall Width | 18 in |
Overall Length | 54 in |
Overall Height | 4 in |
Details
Item | Platform |
Color | Black |
Material | Polypropylene/Aluminum |
Frame Material | Structural aluminum frame |
Weight | 34.5 LBS |
Corrosion Resistant | Chemical and corrosion resistant |
Description
FOUNDATION cuts down on time, labor, customization, and costly manpower! This modular platform system comes in a range of heights, lengths and widths that makes assembly and installation easier than ever before. Any shape and size is possible, down to 1.5 square foot (.45m) sections. All components, including the aluminum frame, resist corrosion. This surprisingly lightweight system provides all the support your team demands and more! Each 3.75" (7 cm) thick tile boasts a load rating of 400 lbs. and is manufactured of 100% recycled Polypropylene to stand up to a wide range of chemicals. Available in 3 styles, the Smooth version features molded in eyelets for easy removal and is lightly textured to keep workers and wheeled traffic moving. Add ergonomic matting for additional ergonomic benefits!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST COMMERCIAL Tilt Truck Lid, Black, 1/2 cu. yd., Hinged (RMTT50LID)
- DAYTON Bottom Hook Assembly For 2000 Lb Hoist (2KEL6)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- KINEDYNE Kinedyne Saf-T-Lok Round Aluminum Bar 10088 with Pivoting Feet - Adjusts from 90"W to 105"W (10088)
- FOUNDATION Open Platform KIT 12 x 36 x 72 (FP2x12x36x72BK)
- TRI-ARC Platform Unit, 120" Overall Length, Alum. (MPASP120)
- TRI-ARC Platform Unit, Alum., 30" Overall Length (MPASP30)
- Foundation Work Platforms