Shop All Post Brackets
Foundation
Beam Join Kit, 2 Connector Pieces and Self Tapping Screws
Mfr # F1.Beam.Join.Kit
Zoro # G007616027
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Material Aluminum
- Width (In.) 2 in
- Height 0.125 in
Product Information
- Brand Foundation
- MFR # F1.Beam.Join.Kit
- Zoro # G007616027
- Country of Origin United States
- Category Post Brackets
Dimensions
Length (In.) | 4 in |
Width (In.) | 2 in |
Height | 0.125 in |
Details
Item | Platform Accessory |
Material | Aluminum |
Description
For use with the 4" (10 cm) high FOUNDATION modular platform system, these beam join kits connect assembled sections end-to-end to form desired length. Each kit contains to 2 connector plates and 4 self-tapping screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Corner Guard, Flame Retardant, Beige, 3"W X 48"H (CGTBG3X3)
- HPC HPC: Cam Lock Re-Keying Kit (HPC-ODDCRK-30)
- ZORO SELECT 1 11/16 in W x 2 1/2 in H zinc plated Door and Butt Hinge (1RBT7)
- GLOBAL DOOR CONTROLS 3.5 in W x 3.5 in H Brushed Chrome (CP3535-26)
- ALTRONIX Din Rail Bracket, 1 to 10, Aluminum, 10 In (D10)
- SIMPSON STRONG-TIE Simpson Strong Tie ABA44Z 4 x 4 Standoff Post Base (747715)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BN)
- OZCO Ozco 51767 Ironwood 4-Inch T-Tie Plate Connector, (1 Per Pack) (51767)
- RANCO BY FULL GAUGE Mounting Bracket (FGMP203545)
- SIMPSON STRONG TIE Simpson StrongTie APVB 675 in H X 3 in W 16 Ga Steel Adjustable Post Base (APVB44)
- NUVO IRON BLACK GALVANIZED STEEL 6in DECORATIVE POST TO BEAM SUPPORTS, 2PK (P2B6)
- Foundation Post Brackets