Shop All Platform Steps & Stair Units
Foundation
6' Toe plate, Beam Side White 316 x 55 x 71' long
Mfr # F1.TPlate.B.WH
Zoro # G907646278
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.25 in
- Installation Easy installation
- Overall Width 6 in
- Color White
- Weight 1.5 LBS
Product Information
- Brand Foundation
- MFR # F1.TPlate.B.WH
- Zoro # G907646278
- Country of Origin United States
- Category Platform Steps & Stair Units
Dimensions
Overall Height | 0.25 in |
Overall Width | 6 in |
Overall Length | 71 in |
Details
Installation | Easy installation |
Color | White |
Item | Platform Accessory |
Weight | 1.5 LBS |
Material | HDPE |
Description
For use with the FOUNDATION modular platform system, these rigid HDPE toe plates keep objects from falling from the edge of the platform surface. Choose 6' (1.8 m)side plates or 38" (.97 m) end plates.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1/2 Inch Threaded Stem Caster (SCC-TS05S510-TPRS-121315)
- COTTERMAN 20 ft 3 in Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Powder Coated Finish (M21SC C1)
- PEERLESS Flexible Wire Rope, Galv. ST, 1/8in, 500 ft (PEE-4501190)
- DAYTON Top Hook Assembly (GGS_57019)
- FOUNDATION Ramp 36 wide for 46 tall (F1.R4-6x36.AL)
- ZORO SELECT Industrial Stairway, 15 Steps, 112" Rise, 142.5" Run, 36"W Serrated Tread (IS112-36)
- ZORO SELECT Industrial Stairway, 13 Steps, 98" Rise, 123.5" Run, 36"W Serrated Tread (IS98-36)
- ZORO SELECT Industrial Stairway, 6 Steps, 49" Rise, 57" Run, 36"W Serrated Tread (IS49-36)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- VESTIL 162 3/8 in Alternating Tread Stairs, Steel, 16 Steps, 350 lb Load Capacity (ATS-10-56)
- TRI-ARC 123 1/2 in Stair Unit, Steel, 9 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS109246)
- Foundation Work Platforms