Shop All Electric Infrared Heater Accessories
Fostoria
Wire Guard, Stainless Steel
Mfr # CHWG-222
Zoro # G2822346
$60.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With All Fostoria 222-TH/SS Series
- Standards ETL Listed for US & Canada
- Overall Height 1/10 in
- Overall Width 14 1/2 in
Product Information
- Brand Fostoria
- MFR # CHWG-222
- Zoro # G2822346
- Country of Origin United States
- Category Electric Infrared Heater Accessories
Dimensions
Overall Height | 1/10 in |
Overall Width | 14 1/2 in |
Overall Depth | 19 in |
Overall Length | 19 in |
Overall HxWxD | 1/10 in x 14 1/2 in x 19 in |
Details
Material | Stainless Steel |
Item | Wire Guard |
For Use With | All Fostoria 222-TH/SS Series |
Standards | ETL Listed for US & Canada |
Includes | Unit Clips & Fasteners |
Description
Wire Guard, Mounting Type Unit-Mount, For Use With All Fostoria 222-TH/SS Series, Includes Unit Clips & Fasteners, Overall HxWxD 1/10 in x 14 1/2 in x 19 in, Standards ETL Listed for US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- TOUGH GUY Condenser, Dia 5/8, 1/4 28 (M) Thread, L 6 (3HGY1)
- TITUS Relay (D21-PS)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 24" Non-Oscillating, 115VAC, 3325/4556/5588 CFM (20950)
- FOSTORIA Heating Element, 2.5kW (630-25249)
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- FOSTORIA Heating Element, Horizontal, 1kW (671-5056)
- FOSTORIA Heating Element, 1.6kW, Horizontal (630-16249)
- FOSTORIA Heating Element, 1.6kW (630-16489)
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- FOSTORIA Variable Heat Controller, 7 In. W, 5 In. D (VHC-15)
- Fostoria Electric Infrared Heater Accessories